References
PTN:H3040
Rubix:218A1474
Manufacturer :857569
EAN:3660338128226




Documents
Product details : PTN 857569 ADAPTER SLEEVE H3040
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Male thread | tr460×5 |
| Width | 120 mm |
| Outer diameter | 240 mm |
| Series | h3000 |
| Material | steel |
| Weight | 8.9 kg |
Show UNSPSC/ECL@SS
£ 234.54 excl. VAT
/ Each
£ 281.45 incl. VAT
- Usually arrives within 14 working days
