References
RHP:H2311
Rubix:158A2159
EAN:747023002092

Documents
Product details : RHP ADAPTOR SLEEVE H2311
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 59 mm |
| Outer diameter | 75 mm |
| Series | h2300 |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 20.76 excl. VAT
/ Each
£ 24.91 incl. VAT
- Delivery usually within ( 2 ) days
