References
SKF:H 3122
Rubix:104A4934
Manufacturer :8237
EAN:7316577009005

Product details : SKF ADAPTER SLEEVE H 3122
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x154x154 mm |
|---|---|
| Logistic Weight | 2163 g |
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 81 mm |
| Outer diameter | 154 mm |
Show UNSPSC/ECL@SS
£ 159.36 excl. VAT
/ Each
£ 191.23 incl. VAT
- Delivery usually within ( 3 ) days
