SKF H 2324 E ADAPTER SLEEVE


Tapered Adaptor Sleeve H Series

References
skf:H 2324 E
rubix:392A3301
manufacturer :416975
ean:7316574590209
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Width112 mm
See all Specifications

Product details : SKF H 2324 E ADAPTER SLEEVE


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight3049 g
Inner diameter110 mm
Width112 mm
Outer diameter164 mm
Show UNSPSC/ECL@SS
£ 197.88 excl. VAT
/ Each
£ 237.46 incl. VAT
  • Usually arrives within 14 working days