TIMKEN H314 ADAPTER SLEEVE

Bearing Accessories

See technical information

References

Timken:H314
Rubix:104A8904
EAN:0087796246652
Bearing Accessories - H314

Technical specifications

Inner diameter60 mm
Male threadm70x2
Width52 mm
See all Specifications

Product details : TIMKEN H314 ADAPTER SLEEVE


Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.

Strengths

Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x106x68 mm
Logistic Weight720 g
Packaged dimensions (D x W x H)106x106x68 mm
Package weight720 g
Inner diameter60 mm
Male threadm70x2
Width52 mm
Outer diameter92 mm
Seriesh
Weight1.59 kg
£ 37.79 excl. VAT
/ Each
£ 45.35 incl. VAT
  • Delivery usually within ( 7 ) days