H3134-AKN ADAPTER SLEEVE H 3134


ADAPTER SLEEVES

References
akn from mecaline:H3134-AKN
rubix:239A0524
manufacturer :890679
ean:4055953016802
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Male threadM 170X3
Width122 mm
See all Specifications

Product details : H3134-AKN ADAPTER SLEEVE H 3134


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter150 mm
Male threadM 170X3
Width122 mm
SeriesH31
MaterialSteel
Outer diameter220 mm
Weight8.38 kg
Show UNSPSC/ECL@SS
£ 367.66 excl. VAT
/ Each
£ 441.19 incl. VAT
  • Usually arrives within 14 working days