References
SKF:H 3138
Rubix:104A5274
Manufacturer :8256
EAN:7316577009067

Product details : SKF ADAPTER SLEEVE H 3138
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 10930 g |
|---|---|
| Inner diameter | 170 mm |
| Male thread | m190x3 |
| Width | 141 mm |
| Outer diameter | 252 mm |
Show UNSPSC/ECL@SS
£ 485.80 excl. VAT
/ Each
£ 582.96 incl. VAT
- Delivery usually within ( 3 ) days
