References
SKF:H 305 C
Rubix:266A6233
Manufacturer :8186
EAN:7316571086286

Product details : SKF H 305 C MOUNTED PRODUCT
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x42x42 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 20 mm |
| Male thread | m25x1,5 |
| Width | 29 mm |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
- Usually arrives within 14 working days
