References
RHP:H2306
Rubix:104A7452
Manufacturer :H2306 R

Product details : NSK ADAPTOR SLEEVE H2306
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Male thread | m30 x 1,5 |
| Width | 46 mm |
| Outer diameter | 49 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
