References
RHP:H322
Rubix:230A0062
Manufacturer :H322 R

Product details : RHP H322 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Male thread | m110 x 2 |
| Width | 77 mm |
| Outer diameter | 154 mm |
Show UNSPSC/ECL@SS
£ 61.77 excl. VAT
/ Each
£ 74.12 incl. VAT
- Usually arrives within 14 working days
