Tapered Sleeve
Inner diameter | 160 mm |
---|---|
Male thread | M180x3 |
Width | 131 mm |
Logistics dimensions (L x W x H) | 131x242x242 mm |
---|---|
Logistic Weight | 9150 g |
Inner diameter | 160 mm |
Male thread | M180x3 |
Width | 131 mm |
Outer diameter | 242 mm |
Usually arrives within 14 working days