SKF ADAPTER SLEEVE HE 3126


Adapter Sleeve

References
skf:HE 3126
rubix:104A5857
manufacturer :64413
ean:7316577010148
brand logo
brand logo
Technical specifications
Inner diameter114.3 mm
Male threadm130x2
Width92 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 3126


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistic Weight3673 g
Inner diameter114.3 mm
Male threadm130x2
Width92 mm
Outer diameter175 mm
Show UNSPSC/ECL@SS
£ 213.91 excl. VAT
/ Each
£ 256.69 incl. VAT
  • Usually arrives within 14 working days