Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3138 ACCESSORIES
SNR H3138 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3138
rubix:
205A3992
ean:
3413520033859
Technical specifications
Inner diameter
190
mm
Width
141
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3138 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
270
x
261
x
171
mm
Logistic Weight
11070
g
Inner diameter
190
mm
Width
141
mm
Series
h3100
Outer diameter
240
mm
Weight
10.8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
408.19
excl. VAT
/
Each
£
489.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN H307 ADAPTER SLEEVE
SNR H2348H ACCESSORIES
FAG ADAPTOR SLEEVE H2326
SKF ADAPTER SLEEVE HE 320
TIMKEN H219 ADAPTER SLEEVE
PTN 857555 ADAPTER SLEEVE H2324
TIMKEN H2308 ADAPTER SLEEVE
FAG H2305 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANIC
KEMPSTON 5SH5050 SIEMENS NEOZED ADAPTOR 50A
PTN 857584 ADAPTER SLEEVE H3140
SKF HRB+ ADAPTER SLEEVE H 3126
SKF ADAPTER SLEEVE HE322:SKF
H2330-AKN ADAPTER SLEEVE H 2330
TIMKEN H2312 ADAPTER SLEEVE
H3044-AKN ADAPTER SLEEVE H 3044