SKF ADAPTER SLEEVE HE 316


Adapter Sleeve

References
skf:HE 316
rubix:104A5434
manufacturer :8402
ean:7316577010087
brand logo
brand logo
Technical specifications
Inner diameter69.85 mm
Male threadM80x2
Width59 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 316


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x112x112 mm
Logistic Weight966 g
Inner diameter69.85 mm
Male threadM80x2
Width59 mm
Outer diameter112 mm
Show UNSPSC/ECL@SS
£ 84.77 excl. VAT
/ Each
£ 101.72 incl. VAT
  • In stock: Next day delivery