L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 14x114,4x114,4 mm |
---|---|
Logistic Weight | 309 g |
Type | Angle ring |
Inner diameter | 90 mm |
Outer diameter | 114.4 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | HJ21 |
Material | Steel |
Usually arrives within 14 working days