Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSNG LABRYNTH SEAL TSN 507 S
SKF HOUSNG LABRYNTH SEAL TSN 507 S
Bearing Housing Accessory
References
skf:
TSN 507 S
rubix:
103A1843
manufacturer :
95852
ean:
7316570903140
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSNG LABRYNTH SEAL TSN 507 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
52,5
x
52,5
mm
Logistic Weight
140
g
Type
Seal
Inner diameter
30
mm
Outer diameter
52.5
mm
Width
18
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.25
excl. VAT
/
Each
£
90.30
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
SNR HOUSING PF204
INA NEEDLE BEARING SEAL G20X26X4
INA G18X26X4-C RADIAL ROTARY SHAFT SEAL
NSK V609-KIT+J SEAL KIT
SKF ECO230-530 PLUMMER BLOCK
INA G19X27X4-C RADIAL ROTARY SHAFT SEAL
INA G15X21X3-C RADIAL ROTARY SHAFT SEAL
INA G25X33X4-C RADIAL ROTARY SHAFT SEAL
TIMKEN TSNG610 DOUBLE LIP SEAL
SKF ECB505END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
INA NEEDLE BEARING SEAL G50X62X5
FAG NTC56 SEALING RING
SKF BEARING HOUSING SEAL TSN518C
FAG EFS319 SEALING RING
INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL