Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G20X26X4
INA NEEDLE BEARING SEAL G20X26X4
Radial rotary shaft seal
References
ina:
G20X26X4
rubix:
129A8712
manufacturer :
0056918690000
Technical specifications
Type
Seal ring
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G20X26X4
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Technical specifications
Attributes
Logistic Weight
1,8
g
Type
Seal ring
Inner diameter
20
mm
Outer diameter
26
mm
Width
4
mm
Series
G
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.87
excl. VAT
/
Each
£
3.45
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC522LA PLUMMER BLOCK ACCESSORIES
SKF SEALING WASHER Z 206
SKF SEAL KIT TSO 522
SKF BEARING HOUSING SEAL TSN516C
MECALINE 858456 2 HALF SEALS TSN520 / PLUMMER BLOCK SNG 520
INA DRS70160 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
SKF TXL 222 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF BEARING HOUSING SEAL TSN519C
COOPER 01C8GR BEARING CARTRIDGE
SKF HOUSNG LABRYNTH SEAL TSN 506 S
FAG HOUSING SEAL-FELT FSV609
COOPER BPTL6 BLANKING PLATE
SKF BEARING HOUSING SEAL ASNH508-607
INA SD12X18X3-A DOUBLE LIP SEALING RING SD
COOPER SR50M SYNTHETIC RUBBER SEAL