Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF PLUMMER BLOCK SEAL TSN 619 S
SKF PLUMMER BLOCK SEAL TSN 619 S
Bearing Housing Accessory
References
skf:
TSN 619 S
rubix:
103A3815
manufacturer :
95903
ean:
7316571033129
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF PLUMMER BLOCK SEAL TSN 619 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
155
x
155
mm
Logistic Weight
2200
g
Type
Seal
Inner diameter
85
mm
Outer diameter
155
mm
Width
24
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.25
excl. VAT
/
Each
£
509.10
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
COOPER SR60M SYNTHETIC RUBBER SEAL
INA SD16X24X3-A ROTARY SHAFT SEAL
FAG ETS611 SEALING RING
SKF BEARING HOUSING SEAL TSN522A
SKF SEAL TSN 526 L
COOPER ATL120M TRIPLE LABYRINTH SEAL
COOPER ATL100M TRIPLE LABYRINTH SEAL
SKF PLUMMER BLOCK SEAL TSN 207 A
FAG FSV612 FELT SEALFOR SNV HOUSING
TSN 232 S SKF SEAL PILLOW BLOCK TSN 232 S
SKF BEARING HOUSING SEAL ASNH511-609
SKF V RING HSNG SEAL X2 TSN 617 A
RHP 50P END CAP
INA DRS45105 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
FAG HYDNUT280.SEAL SEAL KIT HYDNUT280 388580960000