Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SPACING WASHER ZW 50X62
SKF SPACING WASHER ZW 50X62
Bearing Housing Accessory
References
skf:
ZW 50X62
rubix:
104A6863
manufacturer :
30497
ean:
7316570622928
Technical specifications
Inner diameter
50
mm
Outer diameter
62
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPACING WASHER ZW 50X62
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
62
x
50
mm
Logistic Weight
6,3
g
Inner diameter
50
mm
Outer diameter
62
mm
Width
2
mm
Series
ZW
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.92
excl. VAT
/
Each
£
2.30
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SKF TMAS200-025
MECALINE FR170X12.5 858439 RINGS FR12.5/170
SKF BEARING SEATING RING U 318
INA NEEDLE BEARING WASHR GS89312
NILOS RING 32210 AV
NSK SR215/6.5-KIT+J LOCATING RING
SKF BEARING SEATING RING U 208
INA ZS2141 INTERMEDIATE WASHERWITH CYL. AX. RACEWAY
NSK SR140/12.5-KIT+J LOCATING RING
SKF 2MM SHIM PACK TMAS50-200
INA NEEDLE BEARING WASHR WS81113
NSK SR110/10-KIT+J LOCATING RING
SKF NEEDLE BEARING WASHER AS 90120
SKF TMAS200-200
NSK SR180/14.5-KIT+J LOCATING RING PAIR