References
SKF:U 208
Rubix:103A9802
Manufacturer :28161
EAN:7316577300737

Product details : SKF BEARING SEATING RING U 208
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x72x72 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 35.48 excl. VAT
/ Each
£ 42.58 incl. VAT
- Delivery usually within ( 3 ) days
