Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA ZS2141 INTERMEDIATE WASHERWITH CYL. AX. RACEWAY
INA ZS2141 INTERMEDIATE WASHERWITH CYL. AX. RACEWAY
Central washer
References
ina:
ZS2141
rubix:
238A3881
manufacturer :
0000555300000
ean:
4012802714012
Technical specifications
Inner diameter
21
mm
Outer diameter
41
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : INA ZS2141 INTERMEDIATE WASHERWITH CYL. AX. RACEWAY
Intermediate washer
Interim disc
Technical specifications
Attributes
Logistic Weight
45,8
g
Inner diameter
21
mm
Outer diameter
41
mm
Width
6
mm
Series
ZS21
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.50
excl. VAT
/
Each
£
27.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
INA ZS3664 CENTRAL WASHER
NILOS RING 6024 AV
SKF STEEL SHIM TMAS 100-010
INA NEEDLE BEARING WASHR WS81224
SKF TMAS200-100
NSK SR120/11-KIT+J LOCATING RING
SKF BEARING SEATING RING U 309
INA NEEDLE BEARING WASHR WS81106
INA NEEDLE BEARING WASHR WS89307
NILOS RING 6308 AV
INA NEEDLE BEARING WASHR WS81111
NSK SR200/21-KIT+J LOCATING RING
INA NEEDLE BEARING WASHR WS81218
INA NEEDLE BEARING WASHR GS81226
FAG U220 BEARING SEATING RING