References
SKF:TMAS 50-200
Rubix:113A5932
EAN:7316570074048

Product details : SKF 2MM SHIM PACK TMAS50-200
Set of shims
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 50 mm |
| Thickness | 2 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
- In stock: Next day delivery
