SKF NEEDLE BEARING WASHER AS 90120


Washer

References
skf:AS 90120
rubix:106A1628
manufacturer :550
ean:7316577742551
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter120 mm
Width1 mm
See all Specifications

Product details : SKF NEEDLE BEARING WASHER AS 90120


Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

Strengths

- Enable full interchangeability of washers
- Require minimal axial space
- Provide cost-effective solutions

Technical specifications


Attributes
Logistics dimensions (L x W x H)1x120x120 mm
Logistic Weight39 g
Inner diameter90 mm
Outer diameter120 mm
Width1 mm
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
  • Usually arrives within 14 working days