Shaft locating washer
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 5.25 mm |
Logistics dimensions (L x W x H) | 5x90x90 mm |
---|---|
Logistic Weight | 125 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 5.25 mm |
Series | WS811 |
Usually arrives within 14 working days