NSK SR180/14.5-KIT+J LOCATING RING PAIR

Locating Ring Kit

See technical informationSee documents
References
NSK:SR180/14.5-KIT+J
Rubix:217A9123
EAN:00029176800306
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter180 mm
Width160 mm
See all Specifications
Documents

Product details : NSK SR180/14.5-KIT+J LOCATING RING PAIR


Stop ring for fixed bearings. Sold in kits of 2 rings.

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter180 mm
Width160 mm
Thickness14.5 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Usually arrives within 14 working days