Sphered seat washers
Inner diameter | 120 mm |
---|---|
Outer diameter | 160 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x160x160 mm |
---|---|
Logistic Weight | 840 g |
Inner diameter | 120 mm |
Outer diameter | 160 mm |
Width | 18 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days