References
SKF:FRB 13/215
Rubix:101A3304
Manufacturer :6079
EAN:7316577017307



Documents
Product details : SKF LOCATING RING FRB 13/215
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x215x215 mm |
|---|---|
| Logistic Weight | 224 g |
| Type | locating ring |
| Inner diameter | 202 mm |
| Outer diameter | 215 mm |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
