References
SKF:FRB 2/110
Rubix:446A0941
EAN:7316573312154

Product details : SKF FRB 2/110 BEARING BLOCKS OR HOUSINGS
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Type | locating ring |
|---|---|
| Inner diameter | 101 mm |
| Outer diameter | 110 mm |
| Width | 2 mm |
| Material | steel |
| Weight | 0.012 kg |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Usually arrives within 14 working days
