Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNS3160-H-D PLUMMER BLOCK HOUSING
FAG SNS3160-H-D PLUMMER BLOCK HOUSING
Plummer block housing
References
fag:
SNS3160-H-D
rubix:
274A8597
manufacturer :
0806320090000
ean:
4047643276436
Technical specifications
Inner diameter
591
mm
Shaft Height
300
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNS3160-H-D PLUMMER BLOCK HOUSING
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
Logistic Weight
317000
g
Inner diameter
591
mm
Shaft Height
300
mm
Height
591
mm
Length
830
mm
Series
SNS..-H
Outer diameter
350
mm
Width
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,924.93
excl. VAT
/
Each
£
4,709.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF PLUMMER BLOCK SNLN 3036
TIMKEN SNT 509 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR SNC507-606 PLUMMER BLOCK
FAG SES205-L PLUMMER BLOCK HOUSING
SNR UCPAE209 BEARING UNIT
FAG SES212-L PLUMMER BLOCK HOUSING
SNR UKPE213H BEARING UNIT
SNR ESPAE210 BEARING UNIT
SNR UCP315 BEARING UNIT
SKF SNL 520-617 K7 BEARING HOUSING
SKF HRB+ PLUMMER BLOCK SNL 519-616
SNR UCPE216 BEARING UNIT
SNR SNC516-613 PLUMMER BLOCK
SNR EXP206 BEARING UNIT
SKF PLUMER BLK+ESCAPHOLE SNL 532 V