Plummer block housing SNR
Inner diameter | 70 mm |
---|---|
Shaft Height | 79.4 mm |
Logistics dimensions (L x W x H) | 281x163x86 mm |
---|---|
Logistic Weight | 6764 g |
Inner diameter | 70 mm |
Shaft Height | 79.4 mm |
Fixation centre-to-centre distance | 203 mm |
Series | EXPE200 |
Number of holes | 2 |
Outer diameter | 125 mm |
Width | 68.2 mm |
Usually arrives within 14 working days