Plummer block housing SNR
Inner diameter | 75 mm |
---|---|
Shaft Height | 100 mm |
Logistics dimensions (L x W x H) | 605x360x246 mm |
---|---|
Logistic Weight | 52,86 g |
Inner diameter | 75 mm |
Shaft Height | 100 mm |
Fixation centre-to-centre distance | 400 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 160 mm |
Width | 200 mm |
Usually arrives within 14 working days