References
SNR:SNC522-619
Rubix:104A3648
EAN:3413520648503




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 125 mm |
Documents
Product details : SNR SNC522-619 PLUMMER BLOCK
Split Plummer block housing for bearing on taper bush made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 425x196x256 mm |
|---|---|
| Logistic Weight | 25500 g |
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 125 mm |
| Material | grey cast iron |
| Height | 242 mm |
| Length | 410 mm |
| Number of holes | 2 |
| Outer diameter | 200 mm |
| Width | 120 mm |
Show UNSPSC/ECL@SS
£ 192.20 excl. VAT
/ Each
£ 230.64 incl. VAT
- Delivery usually within ( 3 ) days