SNR UKP212H BEARING UNIT

Bearing Unit

See technical informationSee documents
References
SNR:UKP212H
Rubix:206A2177
EAN:3413529505111
brand logo
Technical specifications
Inner diameter55 mm
Fixation centre-to-centre distance184 mm
Shaft Height69.8 mm
See all Specifications
Documents

Product details : SNR UKP212H BEARING UNIT


Self-aligning bearings with a wide choice of mounting brackets, available in cast iron, stainless steel or plastic.
ONE STOP SHOP FOR ALL YOUR SELF aligning bearing needs
-Save time and money
-Find everything you need in our comprehensive range of quality products from the JIS and ISO ranges

IMPROVE YOUR RESPONSITIVITY THANKS TO SHORT DELIVERY TIMES
-Handle emergency situations
-A high level of product availability in our European distribution center enables you to handle any situation

OPTIMIZE YOUR MACHINE PERFORMANCE THANKS TO OUR COMPREHENSIVE PRODUCT EXPERTISE
-Define the most suitable bearing combinations
-Benefit from the advice of our team of highly qualified engineers for your specific applications.
Cast iron body, radial insert ball bearing with adapter sleeve, seal with sealing ring

Strengths

One-stop JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.

Applications

Offering exceptional value for money, SNR's range of self-aligning bearings provides solutions for a wide range of applications including: agricultural machinery, food and beverage processing, materials handling, packaging machinery, conveyor systems and many more.
SNR's portfolio offers you all the products you need for every stage of your production.

Technical specifications


Attributes
Logistics dimensions (L x W x H)255x142x71 mm
Logistic Weight5210 g
Inner diameter55 mm
Fixation centre-to-centre distance184 mm
Shaft Height69.8 mm
Materialcast iron
Height138 mm
Length241 mm
Number of holes2
Outer diameter110 mm
Width36 mm
Show UNSPSC/ECL@SS
£ 65.39 excl. VAT
/ Each
£ 78.47 incl. VAT
  • Usually arrives within 14 working days