Plummer block housing
Logistics dimensions (L x W x H) | 70x165x75 mm |
---|---|
Logistic Weight | 1415 g |
Inner diameter | 75 mm |
Material | Steel |
Fixation centre-to-centre distance | 130 mm |
Height | 75 mm |
Length | 165 mm |
Series | SNV052 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 46 mm |
Usually arrives within 14 working days