Bearing Housing
Inner diameter | 140 mm |
---|---|
Shaft Height | 215 mm |
Logistic Weight | 119000 g |
---|---|
Inner diameter | 140 mm |
Shaft Height | 215 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 470 mm |
Height | 406 mm |
Length | 560 mm |
Series | SONL |
Number of holes | 4 |
Outer diameter | 290 mm |
Width | 205 mm |
Usually arrives within 14 working days