Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR P311 HOUSING
SNR P311 HOUSING
Plummer block housing SNR
References
snr:
P311
rubix:
205A7119
ean:
3413520567385
Technical specifications
Inner diameter
55
mm
Shaft Height
80
mm
See all Specifications
Product details
Technical specifications
Product details : SNR P311 HOUSING
Technical specifications
Attributes
Inner diameter
55
mm
Shaft Height
80
mm
Fixation centre-to-centre distance
236
mm
Series
P300
Number of holes
2
Outer diameter
83
mm
Width
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.91
excl. VAT
/
Each
£
44.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SNLN3044 PLUMMER BLOCK
SNR P211 HOUSING
SKF PLUMMER BLOCK SNL 518-615 K7
SNR ZLG315AC PLUMMER BLOCK
SNR UCPA206 BEARING UNIT
SNR UCPLE204 BEARING UNIT
FAG SNV052-F-L PLUMMER BLOCK HSG 625328040000
FAG SES513-611-L PLUMMER BLOCK HOUSING
FAG SES518-615-L PLUMBER BLOCK HOUSING
FAG SES213-L BLOCK BEARING
NTN SN611L5Z PLUMMER BLOCK
SKF BEARING HOUSING SNL516-613
SNR ESPE206 BEARING UNIT
SNR UCPLE206 BEARING UNIT
SNR SCOE20630 BEARING UNIT ACCESSORIES