Bearing Housing
Inner diameter | 130 mm |
---|---|
Shaft Height | 180 mm |
Logistic Weight | 74300 g |
---|---|
Inner diameter | 130 mm |
Shaft Height | 180 mm |
Fixation centre-to-centre distance | 377 mm |
Height | 335 mm |
Length | 450 mm |
Series | SONL |
Number of holes | 2 |
Width | 255 mm |
Usually arrives within 14 working days