Plummer block housing
Logistics dimensions (L x W x H) | 150x345x219 mm |
---|---|
Logistic Weight | 15233 g |
Inner diameter | 80 mm |
Material | Steel |
Fixation centre-to-centre distance | 290 mm |
Height | 219 mm |
Length | 345 mm |
Series | SNV |
Outer diameter | 345 mm |
Width | 150 mm |
Usually arrives within 14 working days