Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX210AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX210AGR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Bearing Insert
References
snr:
EX210AGR
rubix:
394A6418
ean:
3413521511042
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
62.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR EX210AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
62.7
mm
Bearing Clearance
C3
Series
EX210
Total bearing width
62.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.12
excl. VAT
/
Each
£
68.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with set screw SNR ZUC208FG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC210-115D1, Outer diameter: 90 mm | Inner diameter: 49.212 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 208-2RF/HVW64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 208-2F/VA228, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1090-3.7/16G, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw NTN UCS207-104LD1N, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUC.207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw INA GYE40-KRR-B-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw NTN ASS205NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1080-3GHLT, Outer diameter: 140 mm | Inner diameter: 76.2 mm
Insert bearing with set screw SNR CUC20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC.207G2.T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR US209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.2 mm
Insert bearing with set screw RHP 1050KG, Outer diameter: 90 mm | Inner diameter: 50 mm
Insert bearing with set screw NSK UK309D1, Outer diameter: 100 mm | Inner diameter: 40 mm | Width: 29 mm