Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 100 mm |
Width | 29 mm |
Logistic Weight | 1050 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 100 mm |
Width | 29 mm |
Series | UK3 |
Total bearing width | 37 mm |
Basic static load, radial - C0r | 32000 N |
Basic dynamic load, radial - Cr | 53000 N |
Weight | 1.28 kg |
Usually arrives within 14 working days