Bearing GYE
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Radial insert ball bearin
Logistics dimensions (L x W x H) | 49x80x80 mm |
---|---|
Logistic Weight | 609 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 49.2 mm |
Bearing Clearance | CN |
Series | GYE..-KRR-B-VA |
Basic static load, radial - C0r | 18900 N |
Basic dynamic load, radial - Cr | 31500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days