Insert bearing with set screw SNR CUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
SNR - Insert Bearing - CUC.204
See technical informationReferences
SNR:CUC207
Rubix:205A2068
Manufacturer :CUC.207
EAN:3413529577989



Product details : SNR CUC207 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- Delivery usually within ( 3 ) days
