Insert bearing with set screw RHP 1055KGC4, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1055KGC4
Rubix:158A4062
Manufacturer :1055KG R
Documents
Product details : RHP BEARING INSERT 1055KG
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Series | 1000 kg |
| Limit speed | 3100 rpm |
| Total bearing width | 45 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 0.95 kg |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- Delivery usually within ( 2 ) days
