Insert bearing with set screw RHP 1040-1.1/2G, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1040-1.1/2G
Rubix:1274497
Manufacturer :1040-1.1/2G R
EAN:00747023039517

Documents
Product details : RHP BEARING UNIT INSERT 1040-1.1/2G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | steel for nsk high-cleanliness bearings |
| Cage | steel |
| Reaming | 52.4 mm |
| Limit speed | 4000 rpm |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
- In stock: Next day delivery
