Other insert bearing SNR UK207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Bearing Insert
See technical informationSee documentsReferences
SNR:UK207G2
Rubix:206A1538
EAN:3413529503629




Documents
Product details : SNR UK207G2 INSERT BEARING
Bearing inserts for bearing units, are proposed with different locking devices for easy assembly.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x52 mm |
|---|---|
| Logistic Weight | 378 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Material | standard bearing steel with sheet steel cage |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Mounting typ | adapter sleeve h2307 |
| Weight | 0.37 kg |
| Lubrication | relubrication through snr g2 system with 4 lubrication holes in 2 planes |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Delivery usually within ( 3 ) days
