NTN - Insert Bearing - CS305LLU
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 94x94x38 mm |
---|---|
Logistic Weight | 642 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | cs300 |
Cage | steel |
Sealing | two rubber seals |
Usually arrives within 14 working days