Other insert bearing INA 205-XL-KRR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21 mm
Deep groove ball bearing
See technical informationSee documentsReferences
INA:205-XL-KRR
Rubix:103A1734
Manufacturer :0008104010000
EAN:4012802783100

Documents
Product details : INA 205-XL-KRR DEEP GROOVE BALL BEARING
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Mounting typ | inner ring for fit |
| Weight | 0.158 kg |
| Lubrication | lifetime lubrication, maintenance-free; grease lubrication |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- Usually arrives within 14 working days
