Insert bearing with set screw RHP 1025-1DECG, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1025-1DECG
Rubix:158A4206
Manufacturer :1025-1DECG R
EAN:00747023038671

Documents
Product details : RHP BEARING INSERT 1025-1DECG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000decg |
| Material | through-hardened high-grade steel |
| Cage | steel |
| Limit speed | 6250 rpm |
| Total bearing width | 44.43 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.26 kg |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Usually arrives within 14 working days
