Insert bearing with set screw SNR CUC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
SNR - Insert Bearing - CUC.204
See technical informationReferences
SNR:CUC204
Rubix:103A0781
Manufacturer :CUC.204
EAN:3413529577958



Product details : SNR CUC204 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Delivery usually within ( 3 ) days
