Insert bearing with set screw SNR UC.211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
SNR - Insert Bearing - UC.202-10.G2.L3
See technical informationReferences
SNR:UC.211G2L3
Rubix:205A9244
EAN:3413529548491



Product details : SNR UC211G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c3 |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease, lubricated for life |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Lubricant | standard lithium soap based rolling bearing grease |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 36.20 excl. VAT
/ Each
£ 43.44 incl. VAT
- Delivery usually within ( 3 ) days
